![1/2-13X2 UNC PLOW BOLT GR5 BARE](https://wurth-pim.imgix.net/Product/221.12.112.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c59761f4ee941c8ca8cedd871038af55)
![1/2-13X2 UNC PLOW BOLT GR5 BARE](https://pim.wurth.ca/Product/221.12.112.jpg)
![1/2-13X2 UNC PLOW BOLT GR5 BARE](https://wurth-pim.imgix.net/Product/221.12.112.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c59761f4ee941c8ca8cedd871038af55)
![](https://pim.wurth.ca/Product/221.12.112.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 1/2 in |
TPI | 13 |
Length | 2 in |
Material | Steel |
Finish | Bare |
Grade | 5 |
Head Type | Flat |
Head Diameter | 0.890 in |
Head Height | 0.417 in |
Square Width | 0.515 in |
Heavy Equipment |
Mining |
Construction |
Timber |
Locomotive |
Alternative Energy |
Transportation |
Agriculture |
Snow Plows |
Bull Dozers |
Rock Quarry |
Product not yet rated.