7/16-14X1 1/2 UNC PLOW BOLT GR5 BARE
221.716.112
- UNSPSC 31161600
R637661648
R637661648
Delivery
0 Review(s)
7/16-14X1 1/2 UNC PLOW BOLT GR5 BARE — 221.716.112
- 1/2-13X1 1/2 UNC PLOW BOLT GR5 BARE — 221.12.112
- 1/2-13X2 UNC PLOW BOLT GR5 BARE — 221.12.2
- 1/2-13X2 3/4 UNC PLOW BOLT GR5 BARE* — 221.12.234
- 1/2-13X3 UNC PLOW BOLT GR5 BARE — 221.12.3
- 3/4-10X2 UNC PLOW BOLT GR5 BARE BULK — 221.34.2
- 3/4-10X3 1/2 UNC PLOW BOLT GR5 BARE BULK — 221.34.312
- 3/8-16X1 1/2 UNC PLOW BOLT GR5 BARE — 221.38.112
- 3/8-16X2 UNC PLOW BOLT GR5 BARE — 221.38.2
- 5/8-11X2 UNC PLOW BOLT GR5 BARE — 221.58.2
- 5/8-11X2 1/2 UNC PLOW BOLT GR5 BARE — 221.58.212
- 5/8-11X2 1/4 UNC PLOW BOLT GR5 BARE — 221.58.214
- 5/8-11X3 UNC PLOW BOLT GR5 BARE — 221.58.3
- 5/8-11X3 1/2 UNC PLOW BOLT GR5 BARE — 221.58.312
- 7/16-14X1 1/2 UNC PLOW BOLT GR5 BARE — 221.716.112
- 7/16-14X1 3/4 UNC PLOW BOLT GR5 BARE — 221.716.134
- 7/16-14X2 1/2 UNC PLOW BOLT GR5 BARE — 221.716.212
- 7/16-14X2 1/4 UNC PLOW BOLT GR5 BARE — 221.716.214
- PLOW BLT FLT GR8 BARE 3/4-10x2-1/2 UNC — 225.34.212
- PLOW BLT FLT GR8 BARE 5/8-11x2-1/2 UNC — 225.58.212
- PLOW BLT FLT GR8 BARE 5/8-11x3 UNC — 225.58.3
- PLOW BLT FLT GR8 BARE 5/8-11x3-1/2 UNC — 225.58.312
- PLOW BLT FLT GR8 BARE 5/8-11x4 UNC — 225.58.4
- PLOW BLT FLT GR8 BARE 5/8-11x4-1/2 UNC — 225.58.412
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 7/16 in |
| TPI | 14 |
| Length | 1-1/2 in |
| Material | Steel |
| Finish | Bare |
| Grade | 5 |
| Head Type | Flat |
| Head Diameter | 0.781 in |
| Head Height | 0.364 in |
| Square Width | 0.450 in |
Features
Tightened or loosened by applying torque to the nut. Countersunk head with a short square neck that prevents the bolt from turning when the nut is fastened or removed.
Applications
| Heavy Equipment |
| Mining |
| Construction |
| Timber |
| Locomotive |
| Alternative Energy |
| Transportation |
| Agriculture |
| Snow Plows |
| Bull Dozers |
| Rock Quarry |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.
