![10-16 x 1-1/2 Indented HWH Self- Drilling JS1000](https://wurth-pim.imgix.net/Product/21720230417.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=ed070b0ba0d729f798ac9e4fe0685da5)
![10-16 x 1-1/2 Indented HWH Self- Drilling JS1000](https://pim.wurth.ca/Product/21720230417.jpg)
![10-16 x 1-1/2 Indented HWH Self- Drilling JS1000](https://wurth-pim.imgix.net/Product/21720230417.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=ed070b0ba0d729f798ac9e4fe0685da5)
![](https://pim.wurth.ca/Product/21720230417.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
System of Measurement | Standard |
Diameter | #10 |
Thread | 16 |
Length | 1-1/2 in |
Washer Thickness | 12 mm |
Finish | JS1000 |
Material | Carbon Steel |
Sealing Washer Material | EPDM |
End Type | #3 |
Head Type | Hex Washer |
Drive Type | Hex - Unslotted |
Head Width Across Flats | 0.305 - 0.312 in |
Type | Self-Drilling Screw |
Drilling Range | 12 gauge - 7 gauge |
Features | Made in Canada |
Product not yet rated.