10-16 x 1 Indented HWH Self- Drilling JS1000
217.38101
- UNSPSC 31161528
Delivery
In stock for delivery.
0 Review(s)
Promo Price : $565.60
$749.00
Units/package: 4000
Units/package: 4000
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
System of Measurement | Standard |
Diameter | #10 |
Thread | 16 |
Length | 1 in |
Washer Thickness | 12 mm |
Finish | JS1000 |
Material | Carbon Steel |
Sealing Washer Material | EPDM |
End Type | #3 |
Head Type | Hex Washer |
Drive Type | Hex - Unslotted |
Head Width Across Flats | 0.305 - 0.312 in |
Type | Self-Drilling Screw |
Drilling Range | 12 gauge - 7 gauge |
Features | Made in Canada |
Applications
Roofing Screws / Metal to Metal
Review(s)
Product not yet rated.