12-24 x 2 HWH #5 Point Self-Drilling JS1000
209.512.2
- UNSPSC 31161528
S123475762
S123475762
Delivery
In stock delivery from our warehouses.
0 Review(s)
12-24 x 2 HWH #5 Point Self-Drilling JS1000 — 209.512.2
- 10-16 x 1 HWH #3 Point Self-Drilling JS1000 — 209.310.1
- 12-14 x 2 HWH #3 Point Self-Drilling JS1000 — 209.312.2
- 1/4-14 x 1 HWH #3 Point Self-Drilling JS1000 — 209.314.1
- 1/4-14 x 1-1/2 HWH #3 Point Self-Drilling JS1000 — 209.314.112
- 1/4-14 x 2-1/2 HWH #3 Point Self-Drilling JS1000 — 209.314.212
- 12-24 x 7/8 HWH #4 Point Self-Drilling JS1000 — 209.412.78
- 12-24 x 1-1/2 HWH #5 Point Self-Drilling JS1000 — 209.512.112
- 12-24 x 1-1/4 HWH #5 Point Self-Drilling JS1000 — 209.512.114
- 12-24 x 2 HWH #5 Point Self-Drilling JS1000 — 209.512.2
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| System of Measurement | Standard |
| Diameter | #12 |
| Thread | 24 |
| Length | 2 in |
| Material | Carbon Steel |
| Finish | JS1000 |
| End Type | #5 |
| Head Type | Hex Washer |
| Head Width Across Flats | 5/16 in |
| Type | Self-Drilling |
| Drilling Range | 1/4 - 1/2 in |
| Features | Made in Canada |
Features
| Made in Canada |
| JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test |
| JS1000 is completely non-toxic and approved by the FDA for use around food products |
| Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly! |
| JS1000 is compatible with aluminum and other metals used in construction |
Notices
| More sizes available in OnDemand |
| Do not use a Impact Tool with this product |
Customers Also Viewed
Review(s)
Product not yet rated.
