![8-18 x 1-1/2 HWH #3 Point Self-Drilling JS1000](https://wurth-pim.imgix.net/Product/20820230421.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=ba77c0f3ea51ad5af13f4b051f1434f4)
![8-18 x 1-1/2 HWH #3 Point Self-Drilling JS1000](https://pim.wurth.ca/Product/20820230421.jpg)
![8-18 x 1-1/2 HWH #3 Point Self-Drilling JS1000](https://wurth-pim.imgix.net/Product/20820230421.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=ba77c0f3ea51ad5af13f4b051f1434f4)
![](https://pim.wurth.ca/Product/20820230421.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
System of Measurement | Standard |
Diameter | #8 |
Thread | 18 |
Length | 1-1/2 in |
Material | Carbon Steel |
Finish | JS1000 |
End Type | #3 |
Head Type | Hex Washer |
Head Width Across Flats | 1/4 in |
Type | Self-Drilling |
Drilling Range | 12 gauge - 7 gauge |
Features | Made in Canada |
Made in Canada |
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test |
JS1000 is completely non-toxic and approved by the FDA for use around food products |
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly! |
JS1000 is compatible with aluminum and other metals used in construction |
More sizes available in OnDemand |
Do not use a Impact Tool with this product |
Product not yet rated.