10-16 x 1-1/2 Pancake HD Quad Self-Drilling JS1000
212.10.112
- UNSPSC 31161528
Delivery
No stock for delivery. -
0 Review(s)
Promo Price : $324.00
$429.69
Units/package: 3000
Units/package: 3000
IN-STORE
6000 pieces in stock at Vaughan, ON as of 11:37 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
System of Measurement | Standard |
Diameter | #10 |
Length | 1-1/2 in |
Material | Carbon Steel |
End Type | #3 |
Finish | JS1000 |
Drive Type | Quadrex |
Type | Self-Drilling Screw |
Head Type | Pancake |
Head Height | 0.440 - 0.460 in |
Drive Size | #2 |
Features | Made in Canada |
EAN | 4056807279787 |
Features
Made in Canada |
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test |
JS1000 is completely non-toxic and approved by the FDA for use around food products |
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly! |
JS1000 is compatible with aluminum and other metals used in construction |
Applications
Low profile design, provides added clearance for a standing seam roof or a concealed fastener panel system.
Notices
More sizes available in OnDemand |
Do not use a Impact Tool with this product |
Suggested Tool - Electric Screwgun (1800-2500) RPM with depth sensitive nose piece. |
Review(s)
Product not yet rated.