10-16 x 1 Pancake HD Quad Self-Drilling JS1000
212.10.1
- UNSPSC 31161528
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4000 pieces in stock at Vaughan, ON as of 3:34 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| System of Measurement | Standard |
| Diameter | #10 |
| Length | 1 in |
| Material | Carbon Steel |
| End Type | #3 |
| Finish | JS1000 |
| Drive Type | Quadrex |
| Type | Self-Drilling Screw |
| Head Type | Pancake |
| Head Height | 0.440 - 0.460 in |
| Drive Size | #2 |
| Features | Made in Canada |
| EAN | 4056807279770 |
Features
| Made in Canada |
| JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test |
| JS1000 is completely non-toxic and approved by the FDA for use around food products |
| Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly! |
| JS1000 is compatible with aluminum and other metals used in construction |
Applications
Low profile design, provides added clearance for a standing seam roof or a concealed fastener panel system.
Notices
| More sizes available in OnDemand |
| Do not use a Impact Tool with this product |
| Suggested Tool - Electric Screwgun (1800-2500) RPM with depth sensitive nose piece. |
Customers Also Viewed
Review(s)
Product not yet rated.
