![12-14 x 1 Pancake HD Sq Dr Self-Drilling JS1000](https://wurth-pim.imgix.net/Product/32820230424.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=8318aa5d14b93584586e2913cc4c094a)
![12-14 x 1 Pancake HD Sq Dr Self-Drilling JS1000](https://pim.wurth.ca/Product/32820230424.jpg)
![12-14 x 1 Pancake HD Sq Dr Self-Drilling JS1000](https://wurth-pim.imgix.net/Product/32820230424.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=8318aa5d14b93584586e2913cc4c094a)
![](https://pim.wurth.ca/Product/32820230424.jpg)
4000 pieces in stock at Vaughan, ON as of 7:24 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
System of Measurement | Standard |
Diameter | #12 |
Length | 1 in |
Material | Carbon Steel |
End Type | #3 |
Finish | JS1000 |
Drive Type | Square |
Type | Self-Drilling Screw |
Head Type | Pancake |
Head Height | 0.440 - 0.460 in |
Drive Size | #3 |
Features | Made in Canada |
EAN | 4056807279763 |
Made in Canada |
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test |
JS1000 is completely non-toxic and approved by the FDA for use around food products |
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly! |
JS1000 is compatible with aluminum and other metals used in construction |
More sizes available in OnDemand |
Do not use a Impact Tool with this product |
Suggested Tool - Electric Screwgun (1800-2500) RPM with depth sensitive nose piece. |
Product not yet rated.