Free Shipping: For every order of $350 or more with the promo code : FREESHIP

10-24 x 1 Wafer HD Quad Dr Self-Drilling JS1000

218.10.1 - UNSPSC 31161528
10-24 x 1  Wafer HD Quad Dr Self-Drilling JS1000 10-24 x 1  Wafer HD Quad Dr Self-Drilling JS1000
10-24 x 1  Wafer HD Quad Dr Self-Drilling JS1000

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
System of Measurement Standard
Diameter #10
Thread 24
Length 1 in
Material Carbon Steel
End Type #3
Finish JS1000
Drive Type Quadrex
Type Self-Drilling Screw
Head Type Wafer
Drive Size #3
Features Made in Canada

Features

Made in Canada
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test
JS1000 is completely non-toxic and approved by the FDA for use around food products
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly!
JS1000 is compatible with aluminum and other metals used in construction

Applications

Attaching plywood up to 3/4" thick to light or medium gauge metal.

Notices

More sizes available in OnDemand
Do not use a Impact Tool with this product

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.