12-24 x 4 Wafer HD Quad Dr Self-Drilling JS1000
218.12.4
- UNSPSC 31161528
IN-STORE
1000 pieces in stock at Vaughan, ON as of 3:48 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
System of Measurement | Standard |
Diameter | #12 |
Thread | 24 |
Length | 4 in |
Material | Carbon Steel |
End Type | #4 |
Finish | JS1000 |
Drive Type | Quadrex |
Type | Self-Drilling Screw |
Head Type | Wafer |
Drive Size | #3 |
Features | Made in Canada |
EAN | 4056807279831 |
Features
Made in Canada |
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test |
JS1000 is completely non-toxic and approved by the FDA for use around food products |
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly! |
JS1000 is compatible with aluminum and other metals used in construction |
Applications
Attaching plywood up to 3/4" thick to light or medium gauge metal.
Notices
More sizes available in OnDemand |
Do not use a Impact Tool with this product |
Review(s)
Product not yet rated.