12-24x2-1/2 Wafer HD Quad Dr Self-Drilling JS1000
218.12.212
- UNSPSC 31161528
S123464705
S123464705
Delivery
In stock delivery from our warehouses.
0 Review(s)
12-24x2-1/2 Wafer HD Quad Dr Self-Drilling JS1000 — 218.12.212
- 10-24x1-1/2 Wafer HD Quad Dr Self-Drilling JS1000 — 218.10.112
- 10-24x1-1/4 Wafer HD Quad Dr Self-Drilling JS1000 — 218.10.114
- 12-24x2-1/2 Wafer HD Quad Dr Self-Drilling JS1000 — 218.12.212
- 12-24 x 3 Wafer HD Quad Dr Self-Drilling JS1000 — 218.12.3
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| System of Measurement | Standard |
| Diameter | #12 |
| Thread | 24 |
| Length | 2-1/2 in |
| Material | Carbon Steel |
| End Type | #4 |
| Finish | JS1000 |
| Drive Type | Quadrex |
| Type | Self-Drilling Screw |
| Head Type | Wafer |
| Drive Size | #3 |
| Features | Made in Canada |
Features
| Made in Canada |
| JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test |
| JS1000 is completely non-toxic and approved by the FDA for use around food products |
| Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly! |
| JS1000 is compatible with aluminum and other metals used in construction |
Applications
Attaching plywood up to 3/4" thick to light or medium gauge metal.
Notices
| More sizes available in OnDemand |
| Do not use a Impact Tool with this product |
Customers Also Viewed
Review(s)
Product not yet rated.
