![10-24x1-1/2 Wafer HD #3 PT Winged Self-Drilling](https://wurth-pim.imgix.net/Product/34220230412.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=898f73e9b2697072a46eb5ea64c367b6)
![10-24x1-1/2 Wafer HD #3 PT Winged Self-Drilling](https://pim.wurth.ca/Product/34220230412.jpg)
![10-24x1-1/2 Wafer HD #3 PT Winged Self-Drilling](https://wurth-pim.imgix.net/Product/34220230412.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=898f73e9b2697072a46eb5ea64c367b6)
![](https://pim.wurth.ca/Product/34220230412.jpg)
7000 pieces in stock at Vaughan, ON as of 8:47 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
System of Measurement | Standard |
Diameter | #10 |
Thread | 24 |
Length | 1-1/2 in |
Material | Carbon Steel |
End Type | #3 |
Finish | JS1000 |
Drive Type | Quadrex |
Type | Self-Drilling Screw |
Head Type | Wafer |
Style | Winged |
Drive Size | #3 |
Features | Made in Canada |
EAN | 4056807279848 |
Made in Canada |
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test |
JS1000 is completely non-toxic and approved by the FDA for use around food products |
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly! |
JS1000 is compatible with aluminum and other metals used in construction |
Product not yet rated.