



1500 pieces in stock at Vaughan, ON as of 11:24 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
System of Measurement | Standard |
Diameter | #12 |
Thread | 24 |
Length | 2-1/2 in |
Material | Carbon Steel |
End Type | #4 |
Finish | JS1000 |
Drive Type | Quadrex |
Type | Self-Drilling Screw |
Head Type | Wafer |
Style | Winged |
Drive Size | #3 |
Features | Made in Canada |
EAN | 4056807279886 |
Made in Canada |
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test |
JS1000 is completely non-toxic and approved by the FDA for use around food products |
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly! |
JS1000 is compatible with aluminum and other metals used in construction |
Product not yet rated.