![10 x 1-1/2 HWH Type A w/ Bonded Seal Washer JS1000](https://wurth-pim.imgix.net/Product/40520230414.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9f2ac40db79ec1fadf3700b5915e3ac5)
![10 x 1-1/2 HWH Type A w/ Bonded Seal Washer JS1000](https://pim.wurth.ca/Product/40520230414.jpg)
![](https://wurth-pim.imgix.net/Technical/101620230417.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=4f8a9434ff4356eb6e3f621378ba2143)
![](https://pim.wurth.ca/Technical/101620230417.jpg)
![](https://wurth-pim.imgix.net/Technical/111420230417.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=71b005f9969949e99e1a7bb7e9051bcb)
![](https://pim.wurth.ca/Technical/111420230417.jpg)
![10 x 1-1/2 HWH Type A w/ Bonded Seal Washer JS1000](https://wurth-pim.imgix.net/Product/40520230414.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9f2ac40db79ec1fadf3700b5915e3ac5)
![](https://pim.wurth.ca/Product/40520230414.jpg)
![](https://wurth-pim.imgix.net/Technical/101620230417.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=4f8a9434ff4356eb6e3f621378ba2143)
![](https://pim.wurth.ca/Technical/101620230417.jpg)
![](https://wurth-pim.imgix.net/Technical/111420230417.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=71b005f9969949e99e1a7bb7e9051bcb)
![](https://pim.wurth.ca/Technical/111420230417.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
System of Measurement | Standard |
Diameter | #10 |
Length | 1-1/2 in |
Material | Carbon Steel |
Point Type | Type A |
Finish | JS1000 |
Drive Type | Hex |
Type | Sheet Metal Screw |
Head Type | Hex Washer |
Head Width Across Flats | 1/4 in |
Washer Diameter | 12 mm |
Drive Size | 1/4 in |
Features | Made in Canada |
Made in Canada |
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test |
JS1000 is completely non-toxic and approved by the FDA for use around food products |
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly! |
JS1000 is compatible with aluminum and other metals used in construction |
More sizes available in OnDemand |
Do not use a Impact Tool with this product |
Suggested Tool - Electric or Cordless Screwgun (1500-2000) RPM with depth sensitive nose piece. |
Product not yet rated.