14 x 1-1/4 HWH Type A w/ Bonded Seal Washer JS1000
112.14.114
- UNSPSC 31161508
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
System of Measurement | Standard |
Diameter | #14 |
Length | 1-1/4 in |
Material | Carbon Steel |
Point Type | Type A |
Finish | JS1000 |
Drive Type | Hex |
Type | Sheet Metal Screw |
Head Type | Hex Washer |
Head Width Across Flats | 3/8 in |
Washer Diameter | 15 mm |
Drive Size | 3/8 in |
Features | Made in Canada |
Features
Made in Canada |
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test |
JS1000 is completely non-toxic and approved by the FDA for use around food products |
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly! |
JS1000 is compatible with aluminum and other metals used in construction |
Applications
Fastening metal sheet (30-26ga.) to wood frame structure
Notices
More sizes available in OnDemand |
Do not use a Impact Tool with this product |
Suggested Tool - Electric or Cordless Screwgun (1500-2000) RPM with depth sensitive nose piece. |
Review(s)
Product not yet rated.