10 x 1 Pancake Head Quad Dr Type A JS1000
107.10.1
- UNSPSC 31161508
S123469524
S123469524
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 3:53 PM.
Product Details
| Attribute | Value |
|---|---|
| System of Measurement | Standard |
| Diameter | #10 |
| Length | 1 in |
| Material | Carbon Steel |
| Point Type | Type A |
| Finish | JS1000 |
| Drive Type | Quadrex |
| Type | Sheet Metal Screw |
| Head Type | Pancake |
| Head Height | 0.440 - 0.460 in |
| Drive Size | #2 |
| Features | Made in Canada |
| EAN | 4056807279688 |
Features
| Made in Canada |
| JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test |
| JS1000 is completely non-toxic and approved by the FDA for use around food products |
| Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly! |
| JS1000 is compatible with aluminum and other metals used in construction |
Applications
Low profile design, provides added clearance for a standing seam roof or a concealed fastener panel system.
Notices
| More sizes available in OnDemand |
| Do not use a Impact Tool with this product |
| Suggested Tool - Electric or Cordless Screwgun (600-800) RPM with depth sensitive nose piece. |
