DRAIN PLUG BLT+RUB GASK ZN M14-1.5x20mm FORD/CHRYS
243.19279
- UNSPSC 40141738
050819279 961 5
050819279 961 5
Delivery
In stock delivery from our warehouses.
0 Review(s)
DRAIN PLUG BLT+RUB GASK ZN M14-1.5x20mm FORD/CHRYS — 243.19279
- DRAIN PLUG BLT FORD HEX ZN M14-1.5x16mm MF — 243.14.15
- DRAIN PLUG BLT HEX FLNG ZN M14-1.5x11mm MF — 243.16308
- DRAIN PLUG BLT+RUB GASK ZN M12-1.75x25mm FORD — 243.18374
- DRAIN PLUG BLT+RUB GASK ZN M14-1.5x20mm FORD/CHRYS — 243.19279
- DRAIN PLUG BLT +GASK ZN M10X1.5X9MM JEEP / LEX — 243.19318
- DRAIN PLUG BLT W HEX MAGNETIC ZN 1/2-20X43/64* — 243.19365
- DRAIN PLUG BLT+GASK HEX ZN M12-1.25x17mm NISSAN — 243.19588
- DRAIN PLUG BLT+GASK ZN M12-1.5x12mm BMW/MERCEDES — 243.19589
- OIL PLUG BLT+WSH ZINC M14-1.5x20mm — 464.14678
- GM/SATURN DRAIN PLUG W GASKET BLACK M12-1.75 — 464.18023
- GM DRAIN PLUG M12X1.75X25MM — 464.18663
- GM DRAIN PLUG M12X1.75 — 464.18664
- G.M. DRAIN PLUG 12MM — 801.4
- DRN & FILL PLG 1/2" STD — 801.45
- DRN & FILL PLG REG OVERSIZE M14X1.5 S2 — 801.451
- DRN & FILL PLG DOUBLE OVERSIZE TAPERED M14 S2 — 801.452
- DRN & FILL PLG TRIPLE OVERSIZE M14X1.5 S2 — 801.453
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.10 pieces in stock at Mississauga, ON as of 12:35 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Thread Diameter | M12 |
| Thread Pitch | 1.5 mm |
| Length | 20 mm |
| Application | Ford, Chrysler |
| OEM-FORD | F6TZ6730BA |
| EAN | 4066443314513 |
Review(s)
Product not yet rated.
