DRN & FILL PLG REG OVERSIZE M14X1.5 S2
801.451
- UNSPSC 40141738
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | M14 |
Thread Pitch | 1.5 mm |
Length | 14 mm |
Type | Regular Oversized |
Review(s)
Product not yet rated.