KEY STOCK 5/16 X 5/16 12 INCH
988.516.516
- UNSPSC 31163208
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Width | 5/16 in |
Height | 5/16 in |
Length | 12 in |
Material | Cold Rolled Steel |
Finish | Bare |
Material Grade | 1010 |
Hardness | 69 - 100 HRB |
Tensile Strength | 60,000 PSI |
Standards Met | ASTM A307 |
Features
Enables the mechanic to make up any size axle key on short notice and with a minimum investment. |
Made of 1010 cold rolled steel to ASTM A307 specifications |
Core Hardness: 69-100 HRB |
Tensile Strength: 60KSI min (60,000psi) |
Not heat treated. |
Review(s)
Product not yet rated.