FLNG HEX NUT 10.9 YZN M10-1.5 MC
315.10.150
- UNSPSC 31161712
0394010150961 100
0394010150961 100
Delivery
In stock delivery from our warehouses.
FLNG HEX NUT 10.9 YZN M10-1.5 MC — 315.10.150
- FLNG HEX NUT 10.9 YZN M10-1.5 MC — 315.10.150
- FLNG HEX NUT 10.9 YZN M12-1.75 MC — 315.12.175
- FLNG HEX NUT 10.9 ZN M16-2.00 MC — 315.16.200
- FLNG HEX NUT 8.8 ZN M5-0.8 MC — 315.5
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1000 pieces in stock at Vaughan, ON as of 12:37 AM. Directions. Call: (289) 474-5447
1400 pieces in stock at Mississauga, ON as of 12:37 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | M10 |
| Pitch | 1.5 mm |
| Material | Steel |
| Finish | Yellow Zinc |
| Class | 10.9 |
| Width Across Flats | 15 mm |
| Overall Height | 10 mm |
| Width Across Corners | 16.64 mm |
| Flange Diameter | 21.8 mm |
| Standards Met | Similar to DIN 6923 |
| EAN | 4068362460777 |
Applications
| Transportation |
| Mining |
| Heavy Equipment |
| Agriculture |
| Bushings |
| Bearings |
| Off Road |
| Alternative Energy |
Review(s)
2020-09-22
bon produit
2019-10-30
Justement j’ai commander se produit de très bonne qualité,mais je me suis rendu compte que je n’ai pas commander la bonne article donc j’ai appeler et on m’a dit que je vais recevoir un numéro de retour,après quelques jours sans nouvelles j’ai envoyé un e-mail mais toujours pas de nouvelles??
