
FLNG HEX NUT 10.9 YZN M12-1.75 MC
315.12.175
- UNSPSC 31161727
0 Review(s)
Technical Information
Diameter | M12 |
Pitch | 1.75 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 10.9 |
Width Across Flats | 18 mm |
Overall Height | 12 mm |
Width Across Corners | 20.03 mm |
Flange Diameter | 26 mm |
Standards Met | Similar to DIN 6923 |
Applications
Transportation |
Mining |
Heavy Equipment |
Agriculture |
Bushings |
Bearings |
Off Road |
Alternative Energy |
Review(s)
Product not yet rated.