FLNG HEX NUT 10.9 ZN M16-2.00 MC
315.16.200
- UNSPSC 31161712
0394016200961 50
0394016200961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M16 |
| Pitch | 2.0 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 10.9 |
| Width Across Flats | 24 mm |
| Overall Height | 16 mm |
| Width Across Corners | 26.75 mm |
| Flange Diameter | 34.5 mm |
| Standards Met | Similar to DIN 6923 |
| EAN | 4068362460791 |
Applications
| Transportation |
| Mining |
| Heavy Equipment |
| Agriculture |
| Bushings |
| Bearings |
| Off Road |
| Alternative Energy |
Review(s)
Product not yet rated.
