![SRTD FLNG HEX NUT 10.9 ZN M10-1.25 MF](https://wurth-pim.imgix.net/Product/315101.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c3c2f426681b4a3defdbeb26267f54cd)
![SRTD FLNG HEX NUT 10.9 ZN M10-1.25 MF](https://pim.wurth.ca/Product/315101.jpg)
![SRTD FLNG HEX NUT 10.9 ZN M10-1.25 MF](https://wurth-pim.imgix.net/Product/315101.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c3c2f426681b4a3defdbeb26267f54cd)
![](https://pim.wurth.ca/Product/315101.jpg)
700 pieces in stock at Vaughan, ON as of 8:48 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Diameter | M10 |
Pitch | 1.25 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 10.9 |
Width Across Flats | 14 mm |
Overall Height | 10 mm |
Width Across Corners | 16.64 mm |
Flange Diameter | 21.8 mm |
Standards Met | Similar to DIN 6923 |
EAN | 4061975976222 |
High Vibration |
Transportation |
Mining |
Heavy Equipment |
Agriculture |
Bushings |
Bearings |
Off Road |
Alternative Energy |