



900 pieces in stock at Vaughan, ON as of 9:22 PM. Directions. Call: (289) 474-5447
800 pieces in stock at Mississauga, ON as of 9:22 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Diameter | M6 |
Pitch | 1.0 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 10.9 |
Width Across Flats | 10 mm |
Overall Height | 6 mm |
Width Across Corners | 11.05 mm |
Flange Diameter | 14.2 mm |
Standards Met | Similar to DIN 6923 |
EAN | 4038898767626 |
High Vibration |
Transportation |
Mining |
Heavy Equipment |
Agriculture |
Bushings |
Bearings |
Off Road |
Alternative Energy |