3/4-16 UNF HEX FLNG LOCKNUT GRG PHOS&OIL
321.34
- UNSPSC 31161712
7693321034961 50
7693321034961 50
Delivery
In stock delivery from our warehouses.
3/4-16 UNF HEX FLNG LOCKNUT GRG PHOS&OIL — 321.34
- FRAME FLNG NUT GR'G' PHOS&OIL 1/2-13 UNC — 319.12
- FRAME FLNG NUT GR'G' PHOS&OIL 5/8-11 UNC — 319.58
- 1/2-20 UNF HEX FLNG LOCKNUT GRG PHOS&OIL — 321.12
- 3/4-16 UNF HEX FLNG LOCKNUT GRG PHOS&OIL — 321.34
- 5/8-18 UNF HEX FLNG LOCKNUT GRG PHOS&OIL — 321.58
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3/4 in |
| TPI | 16 |
| Material | Steel |
| Finish | Black phosphate and oil |
| Grade | G |
| Width Across Flats | 11/10 in |
| Flange Diameter | 1.538 |
| Thickness | 0.755 in |
| EAN | 4068362598456 |
Applications
| High Vibration |
| Transportation |
| Mining |
| Heavy Equipment |
| Agriculture |
| Bushings |
| Bearings |
| Off Road |
| Alternative Energy |
Notices
For use with Prefix 063 and 064 Frame Bolts
Review(s)
2021-06-19
Used for securing cross members to frame rails.
2021-02-10
good strong product
