![1/2-13 UNC FLANGE NUT SERRATED GR2 ZN](https://wurth-pim.imgix.net/Product/322.14.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=902b34a2277713ec8753d4070a59a506)
![1/2-13 UNC FLANGE NUT SERRATED GR2 ZN](https://pim.wurth.ca/Product/322.14.jpg)
![1/2-13 UNC FLANGE NUT SERRATED GR2 ZN](https://wurth-pim.imgix.net/Product/322.14.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=902b34a2277713ec8753d4070a59a506)
![](https://pim.wurth.ca/Product/322.14.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 1/2 in |
TPI | 13 |
Material | Steel |
Finish | Clear Zinc |
Grade | 2 |
Width Across Flats | 3/4 in |
Width Across Corners | 0.866 in |
Thickness | 1.070 in |
EAN | 4052713975201 |
High Vibration |
Transportation |
Mining |
Heavy Equipment |
Agriculture |
Bushings |
Bearings |
Off Road |
Alternative Energy |
Product not yet rated.