1/4-20 UNC FLANGE NUT SERRATED GR2 ZN
322.14
- UNSPSC 31161712
0223001420961 200
0223001420961 200
Delivery
In stock delivery from our warehouses.
1/4-20 UNC FLANGE NUT SERRATED GR2 ZN — 322.14
- 1/2-13 UNC FLANGE NUT SERRATED GR2 ZN — 322.12
- 1/4-20 UNC FLANGE NUT SERRATED GR2 ZN — 322.14
- 3/8-16 UNC FLANGE NUT SERRATED GR2 ZN — 322.38
- 5/16-18 UNC FLANGE NUT SERRATED GR2 ZN — 322.516
- 5/8-11 UNC FLANGE NUT SERRATED GR2 ZN — 322.58
- 7/16-14 UNC FLANGE NUT SERRATED GR2 ZN — 322.716
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/4 in |
| TPI | 20 |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 2 |
| Width Across Flats | 7/16 in |
| Width Across Corners | 0.505 in |
| Thickness | 0.594 in |
| EAN | 4068362211560 |
Applications
| High Vibration |
| Transportation |
| Mining |
| Heavy Equipment |
| Agriculture |
| Bushings |
| Bearings |
| Off Road |
| Alternative Energy |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
2020-09-08
UN MUST POUR NOTRE COMPAGNIE
