5/8-11 UNC FLANGE NUT SERRATED GR2 ZN
322.58
- UNSPSC 31161712
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 5/8 in |
TPI | 11 |
Material | Steel |
Finish | Clear Zinc |
Grade | 2 |
Width Across Flats | 15/16 in |
Width Across Corners | 1.083 in |
Thickness | 1.330 in |
Applications
High Vibration |
Transportation |
Mining |
Heavy Equipment |
Agriculture |
Bushings |
Bearings |
Off Road |
Alternative Energy |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
Product not yet rated.