



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | M10 |
Pitch | 1.5 mm |
Material | Steel |
Finish | Bare |
Class | 10.9 |
Width Across Flats | 17 mm |
Width Across Corners | 18.9 mm |
Thickness | 8.0 mm |
Standards Met | DIN 934, ISO 4032 |
EAN | 4056807525914 |
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
Product not yet rated.