M10-1.5 MC HEX NUT A2 SS DIN934
323.10
- UNSPSC 31161727
032210 005 25
032210 005 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
150 pieces in stock at Vaughan, ON as of 1:25 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | M10 |
| Pitch | 1.5 mm |
| Material | Stainless Steel |
| Material Grade | A2 |
| Width Across Flats | 17 mm |
| Width Across Corners | 18.9 mm |
| Thickness | 8.0 mm |
| Standards Met | DIN 934, ISO 4032 |
| EAN | 4045989494361 |
Applications
| Transportation |
| Agriculture |
| Heavy Equipment |
| Construction |
| Mining |
| Off Road |
| Trucking |
| Rotary |
Review(s)
Product not yet rated.
