M12-1.75 MC HEX NUT A2 SS DIN934
323.12
- UNSPSC 31161727
032212 961 25
032212 961 25
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
125 pieces in stock at Vaughan, ON as of 1:06 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | M12 |
| Pitch | 1.75 mm |
| Material | Stainless Steel |
| Material Grade | A2 |
| Width Across Flats | 19 mm |
| Width Across Corners | 21.1 mm |
| Thickness | 10.0 mm |
| Standards Met | DIN 934, ISO 4032 |
| EAN | 4065233031029 |
Applications
| Transportation |
| Agriculture |
| Heavy Equipment |
| Construction |
| Mining |
| Off Road |
| Trucking |
| Rotary |
Review(s)
Product not yet rated.
