![M14-2.00 MC HEX NUT 10.9 ZN DIN934](https://wurth-pim.imgix.net/Product/Image-Coming-Soon.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=74bbc7107fcc0cbcda0acee698e2c417)
![M14-2.00 MC HEX NUT 10.9 ZN DIN934](https://pim.wurth.ca/Product/Image-Coming-Soon.jpg)
![M14-2.00 MC HEX NUT 10.9 ZN DIN934](https://wurth-pim.imgix.net/Product/Image-Coming-Soon.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=74bbc7107fcc0cbcda0acee698e2c417)
![](https://pim.wurth.ca/Product/Image-Coming-Soon.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | M14 |
Pitch | 2.0 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 10.9 |
Width Across Flats | 22 mm |
Thickness | 11 mm |
Standards Met | DIN 934, ISO 4032 |
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
Product not yet rated.