M16-2.0 MC HEX NUT 10.9 YZ DIN934
324.16
- UNSPSC 31161727
032416 961 25
032416 961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
175 pieces in stock at Vaughan, ON as of 12:31 AM. Directions. Call: (289) 474-5447
225 pieces in stock at Mississauga, ON as of 12:31 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | M16 |
| Pitch | 2.0 mm |
| Material | Steel |
| Finish | Yellow Zinc |
| Class | 10.9 |
| Width Across Flats | 24 mm |
| Width Across Corners | 26.75 mm |
| Thickness | 13.0 mm |
| Standards Met | DIN 934, ISO 4032 |
| EAN | 4061975970176 |
Applications
| Transportation |
| Agriculture |
| Heavy Equipment |
| Construction |
| Mining |
| Off Road |
| Trucking |
| Rotary |
Review(s)
Product not yet rated.
