M16-2.00 MC HEX NUT 10.9 ZN DIN934
325.16
- UNSPSC 31161727
0324016 961 50
0324016 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M16 |
| Pitch | 2.0 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 10.9 |
| Width Across Flats | 22 mm |
| Thickness | 11 mm |
| Standards Met | DIN 934, ISO 4032 |
| EAN | 4066443318160 |
Applications
| Transportation |
| Agriculture |
| Heavy Equipment |
| Construction |
| Mining |
| Off Road |
| Trucking |
| Rotary |
Review(s)
Product not yet rated.
