M5-0.8 MC HEX NUT CLASS 8.8 ZN DIN934
317.5
- UNSPSC 31161727
03175 005 100
03175 005 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
900 pieces in stock at Vaughan, ON as of 1:12 AM. Directions. Call: (289) 474-5447
800 pieces in stock at Mississauga, ON as of 1:12 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | M5 |
| Pitch | 0.8 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 8.8 |
| Width Across Flats | 8 mm |
| Width Across Corners | 8.79 mm |
| Thickness | 4.0 mm |
| Standards Met | DIN 934, ISO 4032 |
| EAN | 4011231334402 |
Applications
| Transportation |
| Agriculture |
| Heavy Equipment |
| Construction |
| Mining |
| Off Road |
| Trucking |
| Rotary |
Review(s)
2021-05-04
Répond à mes attentes
