M6-1.0 MC HEX NUT CLASS 8.8 ZN DIN934
317.6
- UNSPSC 31161727
Delivery
In stock for delivery.
IN-STORE
1200 pieces in stock at Vaughan, ON as of 3:39 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | M6 |
Pitch | 1.0 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Width Across Flats | 10 mm |
Width Across Corners | 11.05 mm |
Thickness | 5.0 mm |
Standards Met | DIN 934, ISO 4032 |
EAN | 4061975977199 |
Applications
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
965.057
|
ASST. METRIC HARDWARE 8.8 ZN 675 PCS
|
qty 100 |
965.057072 | ASST. USS & METRIC HARDWARE GR5 & 8.8 ZN 2250 PCS | qty 200 |
965.972 | ASST. NEW ACCOUNT STARTUP HARDWARE 3805 PCS | qty 100 |
Review(s)
2020-11-26
très satisfait!
2020-11-04
Bon