M8-1.0 MF HEX NUT CLASS 8.8 ZN DIN934
317.8..113
- UNSPSC 31161727
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | M8 |
Pitch | 1.0 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Width Across Flats | 13 mm |
Width Across Corners | 14.38 mm |
Thickness | 6.5 mm |
Standards Met | DIN 934, ISO 4032 |
EAN | 4050641295316 |
Applications
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
Review(s)
2020-09-09
bon rapport qualité prix