Limited Time Offer: Claim a FREE 29-piece Drill Bit Set on $600+ Orders. Use code FREETOOL.

DEEP NUT GR8 PHOS 1-14x5/16 UNF

364.1 - UNSPSC 31161727
R637662189
DEEP NUT GR8 PHOS 1-14x5/16 UNF DEEP NUT GR8 PHOS 1-14x5/16 UNF
DEEP NUT GR8 PHOS 1-14x5/16 UNF

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1 in
TPI 14
Material Steel
Finish Phosphate and Oil
Grade 8
Width Across Flats 1-7/16 in
Thickness 1-5/16 in

Features

High torque applications with high tensile strength bolts or studs, heavy duty truck wheels, spring centre bolts or U bolts.

Applications

Heavy Equipment
Trucking
Agriculture
Mining

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-31
good