![3/4-16 UNF HEX JAM NUT GR2 ZN](https://wurth-pim.imgix.net/Product/108.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=e24fc38a822fb325dcfa568f1b14bfdc)
![3/4-16 UNF HEX JAM NUT GR2 ZN](https://pim.wurth.ca/Product/108.jpg)
![3/4-16 UNF HEX JAM NUT GR2 ZN](https://wurth-pim.imgix.net/Product/108.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=e24fc38a822fb325dcfa568f1b14bfdc)
![](https://pim.wurth.ca/Product/108.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 3/4 in |
TPI | 16 |
Material | Steel |
Finish | Clear Zinc |
Grade | 2 |
Width Across Flats | 1-1/8 in |
Width Across Corners | 1.299 in |
Thickness | 27/64 in |
High Vibration |
Transportation |
Heavy Equipment |
Alternative Energy |
Mining |
Agriculture |
Off Road |
Trucking |
Product not yet rated.