#6-32 UNC HEX MACH SCR NUT GR2 ZN
R637662080
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
400 pieces in stock at Vaughan, ON as of 6:41 AM. Directions. Call: (289) 474-5447
800 pieces in stock at Mississauga, ON as of 6:41 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #6 |
| TPI | 32 |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 2 |
| Width Across Flats | 5/16 in |
| Width Across Corners | 0.442 in |
| Thickness | 0.108 in |
| EAN | 4052713975270 |
Benefits & Advantage
Applications
| High Vibration |
| Transportation |
| Construction |
| Heavy Equipment |
| Alternative Energy |
| Mining |
| Agriculture |
| Rotary |
Notices
Customers Also Viewed
Review(s)
Product not yet rated.
