![1/4-20 UNC HEX MACH SCR NUT GR2 ZN](https://wurth-pim.imgix.net/Product/329.14.20.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=e96c8b31655cbf6bdddea8e5fa837c5f)
![1/4-20 UNC HEX MACH SCR NUT GR2 ZN](https://pim.wurth.ca/Product/329.14.20.jpg)
![1/4-20 UNC HEX MACH SCR NUT GR2 ZN](https://wurth-pim.imgix.net/Product/329.14.20.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=e96c8b31655cbf6bdddea8e5fa837c5f)
![](https://pim.wurth.ca/Product/329.14.20.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 1/4 in |
TPI | 20 |
Material | Steel |
Finish | Clear Zinc |
Grade | 2 |
Width Across Flats | 7/16 in |
Width Across Corners | 0.619 in |
Thickness | 0.186 in |
EAN | 4052713975263 |
High Vibration |
Transportation |
Construction |
Heavy Equipment |
Alternative Energy |
Mining |
Agriculture |
Rotary |
Product not yet rated.