#10-24 UNC HEX NUT 18.8 SS
340.10
- UNSPSC 31161727
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
200 pieces in stock at Vaughan, ON as of 7:34 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | #10 |
Material | Stainless Steel |
Material Grade | 18.8 |
Thickness | 0.124 in |
TPI | 24 |
Width Across Corners | 0.433 in |
Width Across Flats | 0.369 in |
EAN | 4058941217038 |
Applications
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.