



200 pieces in stock at Vaughan, ON as of 3:31 PM. Directions. Call: (289) 474-5447
800 pieces in stock at Mississauga, ON as of 3:31 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Diameter | #6 |
TPI | 32 |
Material | Stainless Steel |
Material Grade | 18.8 |
Width Across Flats | 0.307 in |
Width Across Corners | 0.361 in |
Thickness | 0.109 in |
EAN | 4065233031081 |
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
Product not yet rated.