Free Shipping: For every order of $350 or more with the promo code : FREESHIP

1-1/2-6 UNC HEX NUT GR8 YZ

332.112 - UNSPSC 31161727
7739124 961 10
1-1/2-6 UNC HEX NUT GR8 YZ 1-1/2-6 UNC HEX NUT GR8 YZ
1-1/2-6 UNC HEX NUT GR8 YZ

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1-1/2 in
TPI 6
Material Steel
Finish Yellow Zinc
Grade 8
Width Across Flats 2-1/16 in
Width Across Corners 2.598 in
Thickness 1-11/64 in
EAN 4061975977274

Applications

Transportation
Agriculture
Heavy Equipment
Construction
Mining
Off Road
Trucking
Rotary

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.