1-1/4-7 UNC HEX NUT GR5 ZN
330.114
- UNSPSC 31161727
7738020 961 10
7738020 961 10
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1-1/4 in |
| TPI | 7 |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| Width Across Flats | 1-7/8 in |
| Width Across Corners | 2.165 in |
| Thickness | 1-1/16 in |
| EAN | 4066443313387 |
Applications
| Transportation |
| Agriculture |
| Heavy Equipment |
| Construction |
| Mining |
| Off Road |
| Trucking |
| Rotary |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.
