
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Diameter | 1/2 in |
| TPI | 13 |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| Width Across Flats | 3/4 in |
| Width Across Corners | 0.866 in |
| Thickness | 7/16 in |
| Box Quantity | 500 |
| EAN | 4052713392503 |
| Transportation |
| Agriculture |
| Heavy Equipment |
| Construction |
| Mining |
| Off Road |
| Trucking |
| Rotary |
Product not yet rated.