1/2-13 UNC HEX NUT GR5 ZN
330.12
- UNSPSC 31161727
7738050 961 100
7738050 961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
300 pieces in stock at Vaughan, ON as of 12:19 AM. Directions. Call: (289) 474-5447
700 pieces in stock at Mississauga, ON as of 12:19 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/2 in |
| TPI | 13 |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| Width Across Flats | 3/4 in |
| Width Across Corners | 0.866 in |
| Thickness | 7/16 in |
| EAN | 4066443313639 |
Applications
| Transportation |
| Agriculture |
| Heavy Equipment |
| Construction |
| Mining |
| Off Road |
| Trucking |
| Rotary |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-03-15
*****
2020-09-13
Good quality nut as you will expect from Wurth
