1/2-13 UNC HEX NUT GR8 YZ
332.12
- UNSPSC 31161727
7739150 961 100
7739150 961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
500 pieces in stock at Vaughan, ON as of 1:23 PM. Directions. Call: (289) 474-5447
700 pieces in stock at Mississauga, ON as of 1:23 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/2 in |
| TPI | 13 |
| Material | Steel |
| Finish | Yellow Zinc |
| Grade | 8 |
| Width Across Flats | 3/4 in |
| Width Across Corners | 0.866 in |
| Thickness | 7/16 in |
| EAN | 4061975977304 |
Applications
| Transportation |
| Agriculture |
| Heavy Equipment |
| Construction |
| Mining |
| Off Road |
| Trucking |
| Rotary |
Notices
More sizes and finishes available in OnDemand
Review(s)
2020-11-16
Good Product
2020-09-14
bon rapport qualité prix
