Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

1/4-20 UNC HEX NUT 18.8 SS

340.14.1 - UNSPSC 31161727
7740314 961 50
1/4-20 UNC HEX NUT 18.8 SS 1/4-20 UNC HEX NUT 18.8 SS
1/4-20 UNC HEX NUT 18.8 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/4 In
TPI 20
Material Stainless Steel
Material Grade 18.8
Width Across Flats 7/16 In
Width Across Corners 0.505 In
Thickness 7/32 In
EAN 4099618894657

Applications

Transportation
Agriculture
Heavy Equipment
Construction
Mining
Off Road
Trucking
Rotary

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.